Tactical Shirt, 100% Cotton, Navy, L, 3 PK
Mfr # 40016
Zoro # G3513282
product price: $52.69
/pk 3, $17.56/eaKey Features
Color
Navy
Material
100% Cotton
Fabric Weight
4.7 oz
Features
Accepts Embroidery and Silk Screening, Crew Neck, Double Stitching, Moisture Wicking, No-Roll Collar, Tagless Label, Tapered Shoulder Design
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40016
Zoro #
G3513282
UPC #
844802078122
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
42 in to 44 in
Length
31 in
Neck Size
16 1/2 in
Details
Item
Tactical Shirt
Color
Navy
Material
100% Cotton
Fabric Weight
4.7 oz
Features
Accepts Embroidery and Silk Screening, Crew Neck, Double Stitching, Moisture Wicking, No-Roll Collar, Tagless Label, Tapered Shoulder Design
Includes
1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking
Style
Utili-T Crew Neck Shirt
Type
T-Shirt
Fabric
Cotton
Uniform Type
ACU
Description
Utili-T Crew Neck Shirt, Material Ringspun 100 Percent Cotton Jersey, Color Dark Navy, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Length 31 In., Fabric Weight 4.5 Oz, Includes Moisture Wicking, 1 In. High Density Collar, Cut Long to Stay Tucked In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.