Tactical Shirt, 100% Cotton, Navy, L
Mfr # 72318
Zoro # G7754564
product price: $31.85
/eaKey Features
Color
Navy
Material
100% Cotton
Fabric Weight
5.9 oz
Features
Accepts Embroidery and Silk Screening, Double Stitching, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Spandex Ribbed Crew Neck, Wrinkle Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72318
Zoro #
G7754564
UPC #
844802127059
Country of Origin
Viet Nam
Dimensions
Size
L
Sleeve Length
Long Sleeve
Fits Chest Size
42 in to 44 in
Neck Size
16 1/2 in
Details
Item
Tactical Shirt
Color
Navy
Material
100% Cotton
Fabric Weight
5.9 oz
Features
Accepts Embroidery and Silk Screening, Double Stitching, Moisture Wicking, No-Roll Collar, Pen Pocket on Left Sleeve, Spandex Ribbed Crew Neck, Wrinkle Resistant
Type
T-Shirt
Style
Professional T-Shirt
Fabric
Cotton
Uniform Type
General
Description
Professional T-Shirt, Long Sleeve, Color Fire Navy, Size L, Fits Chest Size 42 to 44, Garment Style Professional T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.