Zoro Homepage

Tactical Shirt, 100% Cotton, White, M, 3 PK

  • Mfr # 40016

  • Zoro # G3513194


product price: $45.59
/pk 3, $15.20/ea

Key Features

Color
White
Material
100% Cotton
Fabric Weight
4.7 oz
Features
Accepts Embroidery and Silk Screening, Crew Neck, Double Stitching, Moisture Wicking, No-Roll Collar, Tagless Label, Tapered Shoulder Design
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40016
Zoro #
G3513194
UPC #
844802078016
Country of Origin
Honduras

Dimensions

Size
M
Sleeve Length
Short Sleeve
Fits Chest Size
38 in to 40 in
Length
30 3/8 in
Neck Size
15-1/2 in

Details

Item
Tactical Shirt
Color
White
Material
100% Cotton
Fabric Weight
4.7 oz
Features
Accepts Embroidery and Silk Screening, Crew Neck, Double Stitching, Moisture Wicking, No-Roll Collar, Tagless Label, Tapered Shoulder Design
Includes
1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking
Fabric
Cotton
Type
T-Shirt
Style
Utili-T Crew Neck Shirt
Uniform Type
ACU

Description

Utili-T Crew Neck Shirt, Material Ringspun 100 Percent Cotton Jersey, Color White, Size M, Neck Size 15 to 15-1/2 In., Fits Chest Size 38 to 40 In., Length 30-3/8 In., Fabric Weight 4.5 Oz, Includes Moisture Wicking, 1 In. High Density Collar, Cut Long to Stay Tucked In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.