Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, 2XL, Charcoal, 35% Cotton, 65% Polyester

  • Mfr # 72175TABR-018-2XL

  • Zoro # G712487042


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Length
36 1/4 in
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175TABR-018-2XL
Zoro #
G712487042
UPC #
844802225335
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
36 1/4 in
Sleeve Length
Long Sleeve
Neck Size
18 1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Closure Type
Button
Uniform Type
General
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Binding
Button
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Taclite Pro Shirt,Charcoal,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.