Zoro Homepage

Tactical Shirt, 35% Cotton, 65% Poly, Button Front, 4 Pocket(s), Khaki, L

  • Mfr # 72175T

  • Zoro # G7749691


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Khaki
Material
35% Cotton, 65% Poly
Fabric Weight
4 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175T
Zoro #
G7749691
UPC #
844802221023
Country of Origin
Viet Nam

Dimensions

Size
L
Sleeve Length
Long Sleeve
Fits Chest Size
38 in to 40 in
Neck Size
16 1/2 in
Size-Body Type
Tall
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Khaki
Material
35% Cotton, 65% Poly
Fabric Weight
4 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button Front
Type
Collared Work Shirt
Binding
Button
Style
Taclite Pro Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Taclite Pro Shirt, Long Sleeve, Tall, Color TDU Khaki, Size L, Fits Chest Size 38 to 40, Garment Style Taclite Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.