Tactical Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Black, 2XL
Mfr # 72175TABR-019-2XL
Zoro # G513765387
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72175TABR-019-2XL
Zoro #
G513765387
UPC #
844802220989
Country of Origin
Cambodia
Dimensions
Size
2XL
Sleeve Length
Long Sleeve
Neck Size
18 1/2 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Uniform Type
General
Fabric
Cotton, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Tactical Shirt, Size 2XL, Color Black, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 50 in to 52 in, Sleeve Length Long Sleeve, Neck Size 18 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding Button, Fabric Weight 4.2 oz, Features Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets, Type Collared Work Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.