Tactical Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Black, XL
Mfr # 72175TABR-019-XL
Zoro # G613765423
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72175TABR-019-XL
Zoro #
G613765423
UPC #
844802220972
Country of Origin
Cambodia
Dimensions
Size
XL
Sleeve Length
Long Sleeve
Neck Size
17 1/2 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Binding
Button
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Taclite Pro L/S Shrt Tall Black XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.