Tactical Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Charcoal, 5XL
Mfr # 72175TABR-018-5XL
Zoro # G112534919
product price: $75.00
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72175TABR-018-5XL
Zoro #
G112534919
UPC #
844802225366
Country of Origin
Viet Nam
Dimensions
Size
5XL
Sleeve Length
Long Sleeve
Length
38 1/8 in
Neck Size
21 1/2 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Long Sleeve
Uniform Type
General
Binding
4-Hole Melamine Button
Fabric
Cotton, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Taclite Pro Shirt,Charcoal,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.