Tactical Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Khaki, L
Mfr # 72175ABR-162-L
Zoro # G213367515
product price: $73.29
/eaKey Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72175ABR-162-L
Zoro #
G213367515
UPC #
844802154574
Country of Origin
Viet Nam
Dimensions
Size
L
Sleeve Length
Long Sleeve
Length
33 in
Neck Size
16 1/2 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Khaki
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Collared Work Shirt
Uniform Type
General
Includes
Hidden Button Down Collar Tabs
Fabric
Cotton, Polyester
Binding
Button
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro L/S Shirt Tdu Khaki L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.