Zoro Homepage

Tactical Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Olive Green, XL

  • Mfr # 71175ABR-190-XL

  • Zoro # G413780312


product price: $68.79
/ea

Key Features

Color
Olive Green
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71175ABR-190-XL
Zoro #
G413780312
UPC #
844802154031
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Length
33 5/8 in
Neck Size
17 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Olive Green
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Fabric
Cotton, Polyester
Uniform Type
General
Includes
Hidden Button Down Collar Tabs
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro S/S Shirt Tdu Green XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.