Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, 35% Cotton, 65% Polyester, Button, Black, M

  • Mfr # 72002

  • Zoro # G7748876


product price: $61.79
/ea

Key Features

Size
M
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Features
Adjustable Cuffs, Bi-Swing Shoulders, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Elbow Pad Pockets, Pen Pocket on Left Sleeve, Triple Stitching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72002
Zoro #
G7748876
UPC #
844802029582
Country of Origin
Viet Nam

Dimensions

Size
M
Sleeve Length
Long Sleeve
Fits Chest Size
38 in to 40 in
Neck Size
15-1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Features
Adjustable Cuffs, Bi-Swing Shoulders, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Elbow Pad Pockets, Pen Pocket on Left Sleeve, Triple Stitching
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Style
Ripstop TDU Shirt
Fabric
Cotton, Polyester
Includes
Badge Tab, Epaulette Kit
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Ripstop TDU Shirt, Long Sleeve, Color Black, Size M, Fits Chest Size 38 to 40, Garment Style TDU Shirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.