Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, 35% Cotton, 65% Polyester, Button Front, 4 Pocket(s), Storm Gray, L

  • Mfr # 72175

  • Zoro # G7690557


product price: $69.99
/ea

Key Features

Color
Storm Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175
Zoro #
G7690557
UPC #
844802212687
Country of Origin
Viet Nam

Dimensions

Size
L
Sleeve Length
Long Sleeve
Length
33 in
Neck Size
16 1/2 in
Fits Chest Size
42 in to 44 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button Front
Includes
Hidden Button Down Collar Tabs
Type
Collared Work Shirt
Binding
Button
Fabric
Cotton, Polyester
Style
Taclite Pro Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Shirt, Long Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Charcoal, Size L, Neck Size 16 to 16-1/2 In., Fits Chest Size 42 to 44 In., Sleeve Length 35 3/4 In., Length 33 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.