Zoro Homepage

Tactical Shirt, 35% Cotton, 65% Polyester, Button, Hook-and-Loop, 5 Pocket(s), Navy, XL

  • Mfr # 71339T

  • Zoro # G8770431


product price: $70.59
/ea

Key Features

Size
XL
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.4 oz
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71339T
Zoro #
G8770431
UPC #
844802307345
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
49 in
Neck Size
17 1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.4 oz
Pockets
5
Features
Bartacking at Key Stress Points, Pocket on Chest for Storing Documents or a Phone, Soil Resistant, Stain Resistant, Triple Stitching
Closure Type
Button, Hook-and-Loop
Type
Collared Work Shirt
Includes
Badge Tab, Epaulette Kit
Binding
Button, Hook-and-Loop
Fabric
Cotton, Polyester
Style
Taclite TDU Short Sleeve T-Shirt
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Taclite TDU Short Sleeve T-Shirt, Size XL, Dark Navy, Fits Chest Size 49 In., Garment Style TDU Short Sleeve T-Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 5, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.