Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Shirt, 35% Cotton, 65% Polyester, Button, Hook-and-Loop, 6 Pocket(s), Black, 3XL

  • Mfr # 71175T

  • Zoro # G8770605


product price: $68.59
/ea

Key Features

Size
3XL
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71175T
Zoro #
G8770605
UPC #
844802221283
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
56 in
Neck Size
19 1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button, Hook-and-Loop
Type
Collared Work Shirt
Binding
Button, Hook-and-Loop
Includes
Hidden Button Down Collar Tabs
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Taclite Pro Short Sleeve Shirt, Size 3XL, Black, Fits Chest Size 56 In., Garment Style Short Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite with PTFE Finish, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, 14 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.