Tactical Shirt, 35% Cotton, 65% Polyester, Button, Hook-and-Loop, 6 Pocket(s), Storm Gray, 2XL
- Mfr # 71175T
- Zoro # G8770535
product price:Â
$
69.39
/ea
Key Features
Size
2XL
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71175T
- Zoro #
- G8770535
- UPC #
- 844802225267
- Country of Origin
- Viet Nam
Dimensions
- Size
- 2XL
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
- Neck Size
- 18 1/2 in
- Garment Size
- Tall
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Taclite Pro Short Sleeve Shirt, Size 2XL, Charcoal, Fits Chest Size 52 In., Garment Style Short Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite with PTFE Finish, Binding 4-Hole Melamine Buttons, 20 Ligne Buttons, 14 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Short Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.