Zoro Homepage

Tactical Shirt, 35% Cotton Ripstop, 65% Polyester, Button, Hook-and-Loop, 4 Pocket(s), Navy, 3XL

  • Mfr # 72054T

  • Zoro # G8769975


product price: $69.49
/ea

Key Features

Size
3XL
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
4.4 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72054T
Zoro #
G8769975
UPC #
844802226691
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Fits Chest Size
56 in
Neck Size
19 1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Fabric Weight
4.4 oz
Pockets
4
Features
38 Individual Bartacks at Key Stress Points, Pocket on Chest for Storing Documents or a Phone, Soil Resistant, Stain Resistant, Triple Stitching
Closure Type
Button, Hook-and-Loop
Binding
Button, Hook-and-Loop
Includes
Badge Tab, Epaulette Kit
Type
Collared Work Shirt
Style
Taclite TDU Long Sleeve Shirt
Fabric
Polyester, Ripstop Cotton
Uniform Type
BDU
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Taclite TDU Long Sleeve Shirt, Size 3XL, Dark Navy, Fits Chest Size 56 In., Garment Style TDU Long Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Ripstop Cotton with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 7, Type Long Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.