Tactical Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Black, 5XL
Mfr # 72399TABR-019-5XL
Zoro # G712534845
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72399TABR-019-5XL
Zoro #
G712534845
UPC #
844802375535
Country of Origin
Cambodia
Dimensions
Size
5XL
Sleeve Length
Long Sleeve
Neck Size
21 1/2 in
Length
37 1/8 in
Garment Size
Tall
Details
Item
Tactical Shirt
Color
Black
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall
Description
Stryke Shirt Tall,Black,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.