Zoro Homepage

Tactical Shirt, 4XL, Charcoal, 35% Cotton, 65% Polyester

  • Mfr # 72175TABR-018-4XL

  • Zoro # G712486960


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Closure Type
Button
Length
37 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175TABR-018-4XL
Zoro #
G712486960
UPC #
844802225359
Country of Origin
Viet Nam

Dimensions

Size
4XL
Length
37 1/2 in
Sleeve Length
Long Sleeve
Neck Size
20 1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Closure Type
Button
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Type
Long Sleeve
Binding
4-Hole Melamine Button
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Taclite Pro Shirt,Charcoal,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.