Zoro Homepage

Tactical Shirt, 4XL, Khaki, 38% Cotton, 62% Polyester

  • Mfr # 72399TABR-055-4XL

  • Zoro # G512486948


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Closure Type
Button
Length
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399TABR-055-4XL
Zoro #
G512486948
UPC #
844802375580
Country of Origin
Cambodia

Dimensions

Size
4XL
Length
36 1/2 in
Neck Size
20 1/2 in
Sleeve Length
Long Sleeve
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Khaki
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Closure Type
Button
Pockets
4
Uniform Type
General
Binding
Button
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Fabric
Cotton, Polyester
Type
Collared Work Shirt
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Stryke Shirt Tall,Khaki,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.