Zoro Homepage

Tactical Shirt, 5XL, Storm Gray, 38% Cotton, 62% Polyester

  • Mfr # 72399TABR-092-5XL

  • Zoro # G512486924


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Closure Type
Button
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399TABR-092-5XL
Zoro #
G512486924
UPC #
844802375474
Country of Origin
Cambodia

Dimensions

Size
5XL
Length
37 1/8 in
Sleeve Length
Long Sleeve
Neck Size
21 1/2 in
Garment Size
Tall

Details

Item
Tactical Shirt
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Closure Type
Button
Pockets
4
Binding
Button
Type
Collared Work Shirt
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Uniform Type
General
Fabric
Cotton, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Stryke Shirt Tall,Storm,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.