Tactical Shirt, XS, Tundra, 38% Cotton, 62% Polyester

  • Mfr # 72399ABR-192-XS

  • Zoro # G812486952


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Length
30 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72399ABR-192-XS
Zoro #
G812486952
UPC #
844802374958
Country of Origin
Cambodia

Dimensions

Size
XS
Length
30 1/8 in
Sleeve Length
Long Sleeve
Neck Size
13-1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Closure Type
Button
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Type
Collared Work Shirt
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Shirt,Tundra,XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.