Tactical Shorts, L, Black, Nylon, Spandex
Mfr # 43057ABR-019-36
Zoro # G216295334
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Pockets
5
Fabric Weight
3.7 oz
Size
L
Color
Black
Material
Nylon, Spandex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43057ABR-019-36
Zoro #
G216295334
UPC #
888579883381
Country of Origin
Bangladesh
Dimensions
Size
L
Details
Pockets
5
Item
Tactical Shorts
Fabric Weight
3.7 oz
Color
Black
Material
Nylon, Spandex
Inseam
9 in
Description
Tactical Shorts, Size L, Fits Waist Size 36 in, Inseam 9 in, Color Black, Material Nylon, Spandex, Pockets 5, Fabric Weight 3.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.