Zoro Homepage

Tactical Shorts, L, Black, Nylon, Spandex

  • Mfr # 43057ABR-019-38

  • Zoro # G316295319


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Material
Nylon, Spandex
Color
Black
Fabric Weight
3.7 oz
Size
L
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43057ABR-019-38
Zoro #
G316295319
UPC #
888579883398
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Material
Nylon, Spandex
Color
Black
Fabric Weight
3.7 oz
Item
Tactical Shorts
Pockets
5
Inseam
9 in

Description

Tactical Shorts, Size L, Fits Waist Size 38 in, Inseam 9 in, Color Black, Material Nylon, Spandex, Pockets 5, Fabric Weight 3.7 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.