Tactical Shorts, M, Navy, Nylon, Spandex
Mfr # 43057ABR-724-32
Zoro # G316295210
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Material
Nylon, Spandex
Pockets
5
Color
Navy
Inseam
9 in
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43057ABR-724-32
Zoro #
G316295210
UPC #
888579883459
Country of Origin
Bangladesh
Dimensions
Size
M
Details
Item
Tactical Shorts
Material
Nylon, Spandex
Pockets
5
Color
Navy
Inseam
9 in
Fabric Weight
3.7 oz
Description
Tactical Shorts, Size M, Fits Waist Size 32 in, Inseam 9 in, Color Navy, Material Nylon, Spandex, Pockets 5, Fabric Weight 3.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.