Shop 5.11
See all product information
Create Account
Tactical Shorts, Navy, Nylon, Spandex
- Mfr # 43057ABR-724-28
- Zoro # G216295198
product price:Â
$
80.00
/ea
Key Features
Material
6% Spandex, 94% Nylon
Inseam
9 in
Fabric Weight
3.7 oz
Pockets
5
Shell Material
6% Spandex, 94% Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43057ABR-724-28
- Zoro #
- G216295198
- UPC #
- 888579883435
- Country of Origin
- United States
- Item
- Tactical Shorts
- Color
- Navy
- Material
- 6% Spandex, 94% Nylon
- Inseam
- 9 in
- Fabric Weight
- 3.7 oz
- Pockets
- 5
- Shell Material
- 6% Spandex, 94% Nylon
- Wire Color
- Navy
- Traction Material
- 6% Spandex, 94% Nylon
Description
Tactical Shorts, Size Not Applicable, Fits Waist Size 28 in, Inseam 9 in, Color Navy, Material Nylon, Spandex, Pockets 5, Fabric Weight 3.7 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.