Shop 5.11

Stryke TDU Shirt, Zipper, 4 Pocket(s), Storm Gray, 2XL

  • Mfr # 72416
  • Zoro # G0192118

product price: 
$
98.29
/ea

Key Features

Size
2XL
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
72416
Zoro #
G0192118
UPC #
844802335683
Country of Origin
Viet Nam
Item
Stryke TDU Shirt
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Material Trade Name
38% Cotton, 62% Polyester
Closure Type
Zipper
Binding
Hook-and-Loop, Zipper
Type
Tactical
Includes
Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
Number of Pockets
4
Fabric
Polyester/Cotton
Front Closure
Zipper
Shell Material
38% Cotton, 62% Polyester
Wire Color
Storm Gray
Traction Material
38% Cotton, 62% Polyester

Dimensions

Size
2XL
Sleeve Length
Long Sleeve
Fits Chest Size
50 in to 52 in
Neck Size
17 in to 17-1/2 in
Length
33 1/4 in
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Stryke TDU Shirt, Size 2XL, Color Storm, Material 62 Percent Polyester, 38 Percent Cotton, Length 33-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.