Collared Coverall, Open, Yellow, 7XL, PK12

  • Mfr # QC120SYL7X001200
  • Zoro # G0111752
product price: 
$
225.99
/pk of 12, $18.83/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem 2000
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QC120SYL7X001200
Zoro #
G0111752
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
Yellow
Material
Tychem 2000
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
34 1/2 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Yellows
Features
Laydown Collar, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Collar Style
Plain
Garment Style
Coverall
Packaging
Bulk
Reduced Spray
Yes
Coverall Construction
Collared with Open Cuffs and Ankles
Liquid Tight
No
Includes Boot Covers
No
Material Weight
2.5 oz/sq yd
Material Performance
Light Duty
Attached Hood
No
Includes Outer Boot Flaps
No
Anti-Static
No
Spray Tight
Yes
Closure Features
Storm Flap
Gas Tight
No
Includes Thumb Loops
No
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tychem(R) 2000
Wire Color
Yellow
Traction Material
Tychem 2000

Dimensions

Size
7XL
Thickness
10 mil
Fits Chest Size
Laydown Collar, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Fits Waist Size
60 3/4 in to 64 1/4 in
Minimum Height
84 in
Chest Size - Minimum
57-3/4 in
Chest Size - Maximum
64-1/4 in
Maximum Height
85 in

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Open, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.