This item is Discontinued.
This item is Discontinued.
Women's Women's Stryke Pants, 10, Black, 20% Cotton, 80% Polyester (Discontinued)
Mfr #
64402
Zoro #
G3045408
UPC # 844802380225
Country of Origin Viet Nam
Category Work Pants and Shorts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 64402
- Zoro #
- G3045408
- UPC #
- 844802380225
- Country of Origin
- Viet Nam
Dimensions
- Size
- 10
- Fits Waist Size
- 10
- Women Size
- 10
- Garment Size
- Regular
Details
- Item
- Women's Stryke Pants
- Color
- Black
- Material
- 20% Cotton, 80% Polyester
- Gender
- Women's
- Inseam
- 28 3/4 in
- Fabric Weight
- 6.8 oz
- Pockets
- 8
- Garment Style
- Tactical Pants
- Number of Outside Pockets
- 8
- Binding
- Button, Self-Adjusting Tunnel Waistband
- Closure Type
- Melamine Button, YKK Zipper
- Uniform Type
- Class B
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Women's Stryke Pants, Size 10, Black, Fits Waist Size 10, Inseam 28-3/4 In., Material 80 Percent Polyester/20 Percent Cotton, Fabric Weight 6.76 oz, Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.