Shop 5.11
See all product information
Create Account
Tclt Pdu A-Cl Pant Midnight Nvy 44, 2XL, Navy, 35% Cotton, 65% Polyester
- Mfr # 74370ABR-750-44
- Zoro # G715513595
product price:Â
$
92.69
/ea
Key Features
Color
Navy
Material
35% Cotton, 65% Polyester
Size
2XL
Inseam
Unhemmed
Fabric Weight
6.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74370ABR-750-44
- Zoro #
- G715513595
- UPC #
- 844802238847
- Country of Origin
- Viet Nam
- Item
- Tclt Pdu A-Cl Pant Midnight Nvy 44
- Color
- Navy
- Material
- 35% Cotton, 65% Polyester
- Inseam
- Unhemmed
- Fabric Weight
- 6.2 oz
- Pockets
- 5
- Garment Style
- Police Pants
- Uniform Type
- Class A
- Binding
- Self-Adjusting Tunnel Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 2XL
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Tclt Pdu A-Cl Pant Midnight Nvy 44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.