Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 TMT PLX Penlight, Cool Gray 53028

TMT PLX Penlight, Cool Gray (Discontinued)

  • Mfr # 53028
  • Zoro # G0536492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53028
Zoro #
G0536492
UPC #
888579121575
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA

Details

Lamp Type
Cree XPE-B LED
Flashlight Grouping Type
Penlight
Number of Batteries
2
Lumens
90
Body Color
Gray
Flashlight Grade
Tactical
Maximum Lumens Output
90
Item
TMT PLX Penlight,Cool Gray
Run Time on High Setting
4 hr.
Flashlight Body Material
Aerospace Grade Aluminum

Description

TMT PLX Penlight,Cool Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.