Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainer Belt, Charcoal, Nylon, L

  • Mfr # 59409

  • Zoro # G7771653


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Size
L
Standards
ASTM D 2209, ASTM D 6770
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Material
Nylon
Material - Duty Belts and Harnesses
100% Nylon Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59409
Zoro #
G7771653
UPC #
844802258265
Country of Origin
China

Dimensions

Size
L
Width
1 1/2 in
Compatible Waist Size - Maximum
38 in
Compatible Waist Size - Minimum
36 in

Details

Item
Duty Belt
Standards
ASTM D 2209, ASTM D 6770
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Material
Nylon
Material - Duty Belts and Harnesses
100% Nylon Webbing
Color
Gray
Style
Duty, Tactical
Gender
Men's
Buckle Material
Stainless Steel
Closure Style
Buckle
Finish
Matte

Description

Duty Belt, Men's, Duty, Tactical Style, Size L, Width 1 1/2 in, Material Nylon, Color Gray, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Standards ASTM D 2209, ASTM D 6770, Material Nylon, Closure Style Buckle, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.