Trainer Belt, Charcoal, Nylon, M
Mfr # 59409
Zoro # G7783054
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Size
M
Standards
ASTM D 2209, ASTM D 6770
Material - Duty Belts and Harnesses
100% Nylon Webbing
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Style
Duty, Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59409
Zoro #
G7783054
UPC #
844802258258
Country of Origin
China
Dimensions
Size
M
Width
1 1/2 in
Compatible Waist Size - Minimum
32 in
Compatible Waist Size - Maximum
34 in
Details
Item
Duty Belt
Standards
ASTM D 2209, ASTM D 6770
Material - Duty Belts and Harnesses
100% Nylon Webbing
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Style
Duty, Tactical
Gender
Men's
Color
Gray
Material
Nylon
Buckle Material
Stainless Steel
Finish
Matte
Closure Style
Buckle
Description
Duty Belt, Men's, Duty, Tactical Style, Size M, Width 1 1/2 in, Material Nylon, Color Gray, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Standards ASTM D 2209, ASTM D 6770, Material Nylon, Closure Style Buckle, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.