Zoro Homepage

Trainer Belt, Charcoal, Nylon, S

  • Mfr # 59409

  • Zoro # G7771644


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Size
S
Standards
ASTM D 2209, ASTM D 6770
Color
Gray
Width
1 1/2 in
Material - Duty Belts and Harnesses
100% Nylon Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59409
Zoro #
G7771644
UPC #
844802258241
Country of Origin
China

Dimensions

Size
S
Width
1 1/2 in
Compatible Waist Size - Maximum
30 in
Compatible Waist Size - Minimum
28 in

Details

Item
Duty Belt
Standards
ASTM D 2209, ASTM D 6770
Color
Gray
Material - Duty Belts and Harnesses
100% Nylon Webbing
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Style
Duty, Tactical
Gender
Men's
Material
Nylon
Closure Style
Buckle
Buckle Material
Stainless Steel
Finish
Matte

Description

Duty Belt, Men's, Duty, Tactical Style, Size S, Width 1 1/2 in, Material Nylon, Color Gray, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Standards ASTM D 2209, ASTM D 6770, Material Nylon, Closure Style Buckle, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.