Trainer Belts, Black, Size 36 to 38
Mfr # 59409
Zoro # G5294816
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Size
L
Width
1 1/2 in
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Material
Nylon
Style
Duty, Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59409
Zoro #
G5294816
UPC #
844802038256
Country of Origin
China
Dimensions
Size
L
Width
1 1/2 in
Compatible Waist Size - Maximum
38 in
Compatible Waist Size - Minimum
36 in
Details
Item
Duty Belt
Color
Black
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Material
Nylon
Style
Duty, Tactical
Buckle Material
Stainless Steel
Finish
Matte
Closure Style
Buckle
Description
Duty Belt, Duty, Tactical Style, Size L, Width 1 1/2 in, Material Nylon, Color Black, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Material Nylon, Closure Style Buckle, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.