Trainer Belts, Black, Size 40 to 42
Mfr # 59409
Zoro # G5294791
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Size
XL
Width
1 1/2 in
Color
Black
Material
Nylon
Style
Duty, Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59409
Zoro #
G5294791
UPC #
844802038263
Country of Origin
China
Dimensions
Size
XL
Width
1 1/2 in
Compatible Waist Size - Minimum
40 in
Compatible Waist Size - Maximum
42 in
Details
Item
Duty Belt
Color
Black
Material
Nylon
Style
Duty, Tactical
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Buckle Material
Stainless Steel
Closure Style
Buckle
Finish
Matte
Description
Duty Belt, Duty, Tactical Style, Size XL, Width 1 1/2 in, Material Nylon, Color Black, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Material Nylon, Closure Style Buckle, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.