Trainer Belts, Black, Size 44 to 46
Mfr # 59409
Zoro # G5294825
product price: $63.39
/eaKey Features
Size
2XL
Color
Black
Width
1 1/2 in
Style
Duty, Tactical
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59409
Zoro #
G5294825
UPC #
844802042338
Country of Origin
China
Dimensions
Size
2XL
Width
1 1/2 in
Compatible Waist Size - Minimum
44 in
Compatible Waist Size - Maximum
46 in
Details
Item
Duty Belt
Color
Black
Style
Duty, Tactical
Material
Nylon
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Buckle Material
Stainless Steel
Closure Style
Buckle
Finish
Matte
Description
Duty Belt, Duty, Tactical Style, Size 2XL, Width 1 1/2 in, Material Nylon, Color Black, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Material Nylon, Closure Style Buckle, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.