Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trainer Belts, Black, Size 52 to 54

  • Mfr # 59409

  • Zoro # G7753882


product price: $63.39
/ea

Key Features

Size
4XL
Width
1 1/2 in
Material
Nylon
Style
Duty, Tactical
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59409
Zoro #
G7753882
UPC #
844802042352
Country of Origin
China

Dimensions

Size
4XL
Width
1 1/2 in
Compatible Waist Size - Minimum
52 in
Compatible Waist Size - Maximum
54 in

Details

Item
Duty Belt
Color
Black
Material
Nylon
Style
Duty, Tactical
Features
Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported
Buckle Material
Stainless Steel
Finish
Matte
Closure Style
Buckle

Description

Duty Belt, Duty, Tactical Style, Size 4XL, Width 1 1/2 in, Material Nylon, Color Black, Features Converts to a Tie Down Carry Strap or Emergency Harness, Fade and Rip Resistant, Imported, Material Nylon, Closure Style Buckle, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.