Traverse Shirt, Polyester, 4 Pocket(s), Black, L

  • Mfr # 72390
  • Zoro # G7770113
product price: 
$
71.04
/ea

Key Features

Size
L
Color
Black
Material
Polyester
Fabric Weight
3.0 oz
Pockets
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72390
Zoro #
G7770113
UPC #
844802271875
Country of Origin
Indonesia

Dimensions

Size
L
Bottle Size
L
Size - Alpha
L

Details

Item
Traverse Shirt
Color
Black
Material
Polyester
Fabric Weight
3.0 oz
Pockets
4
Shell Material
Polyester
Wire Color
Black

Description

Traverse Shirt, Size L, Color Black, Garment Style Shirts, Material Polyester, Fabric Weight 3.0 oz., Pockets 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.