Zoro Homepage

Uniform Hat, Black 1 SZ

  • Mfr # 89260ABR-019-1 SZ

  • Zoro # G413367391


product price: $22.29
/ea

Key Features

Material
5.78 oz Poly/Cotton Twill Fabric
Size
Universal
Style
Baseball Hat
Features
Fully Adjustable Strap, Fade Resistant Fabric, Teflon Treatment Repels Stains, Soil and Spills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89260ABR-019-1 SZ
Zoro #
G413367391
UPC #
844802148337
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Uniform Hat
Material
5.78 oz Poly/Cotton Twill Fabric
Color
Black
Style
Baseball Hat
Features
Fully Adjustable Strap, Fade Resistant Fabric, Teflon Treatment Repels Stains, Soil and Spills

Description

Uniform Hat, Style Baseball Hat, Material 5.78 oz Poly/Cotton Twill Fabric, Color Black, Size Universal, Features Fully Adjustable Strap, Fade Resistant Fabric, Teflon Treatment Repels Stains, Soil and Spills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.