Zoro Homepage

Valiant Duty, duty, Jacket Black 2XL, 100% Nylon (Outer), 100% Polyester (Inner), Black, 2XL

  • Mfr # 48153ABR-019-2XL

  • Zoro # G714867842


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Neck Size
18 in to 18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48153ABR-019-2XL
Zoro #
G714867842
UPC #
844802292368
Country of Origin
Viet Nam

Dimensions

Size
2XL
Neck Size
18 in to 18 1/2 in
Garment Size
Regular

Details

Item
Valiant Duty, duty, Jacket Black 2XL
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Garment Style
Jacket
Pockets
12
Binding
One Way Zipper
Uniform Type
General
Type
Regular
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Valiant Duty, duty, Jacket Black 2XL, Size 2XL, Color Black, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 50 in to 52 in, Garment Style Jacket, Fabric Weight 12.5 oz, Binding One Way Zipper, Neck Size 18 in to 18 1/2 in, Pockets 12, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.