Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valiant Duty, duty, Jacket Black S, 100% Nylon (Outer), 100% Polyester (Inner), Black, S

  • Mfr # 48153ABR-019-S

  • Zoro # G114867862


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48153ABR-019-S
Zoro #
G114867862
UPC #
844802292320
Country of Origin
Viet Nam

Dimensions

Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
Valiant Duty, duty, Jacket Black S
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Pockets
12
Type
Regular
Binding
One Way Zipper
Uniform Type
General
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Valiant Duty, duty, Jacket Black S, Size S, Color Black, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 34 in to 36 in, Garment Style Jacket, Fabric Weight 12.5 oz, Binding One Way Zipper, Neck Size 14 in to 14 1/2 in, Pockets 12, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.