Valiant Duty, duty, Jacket Black XS, 100% Nylon (Outer), 100% Polyester (Inner), Black, XS
Mfr # 48153ABR-019-XS
Zoro # G714867873
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48153ABR-019-XS
Zoro #
G714867873
UPC #
844802292313
Country of Origin
Viet Nam
Dimensions
Size
XS
Neck Size
13 in to 13 1/2 in
Garment Size
Regular
Details
Item
Valiant Duty, duty, Jacket Black XS
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Garment Style
Jacket
Uniform Type
General
Pockets
12
Binding
One Way Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Valiant Duty, duty, Jacket Black XS, Size XS, Color Black, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 30 in to 32 in, Garment Style Jacket, Fabric Weight 12.5 oz, Binding One Way Zipper, Neck Size 13 in to 13 1/2 in, Pockets 12, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.