Valiant Duty, duty, Jacket Dark Navy M, 100% Nylon (Outer), 100% Polyester (Inner), Navy, M
Mfr # 48153ABR-724-M
Zoro # G715513496
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48153ABR-724-M
Zoro #
G715513496
UPC #
844802297639
Country of Origin
Viet Nam
Dimensions
Size
M
Garment Size
Regular
Neck Size
15 in to 15 1/2 in
Details
Item
Valiant Duty, duty, Jacket Dark Navy M
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Uniform Type
General
Binding
One Way Zipper
Garment Style
Jacket
Pockets
12
Pant Sizing
Regular
Description
Valiant Duty, duty, Jacket Dark Navy M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.