Valiant Duty Jacket, 100% Nylon (Outer), 100% Polyester (Inner), Black, 3XL
Mfr # 48153ABR-019-3XL
Zoro # G015513677
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Neck Size
19 in to 19 1/2 in
Garment Size
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48153ABR-019-3XL
Zoro #
G015513677
UPC #
844802297608
Country of Origin
Viet Nam
Dimensions
Size
3XL
Neck Size
19 in to 19 1/2 in
Garment Size
Regular
Details
Item
Valiant Duty Jacket
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Uniform Type
General
Pockets
12
Garment Style
Jacket
Binding
One Way Zipper
Pant Sizing
Regular
Description
Valiant Duty, duty, Jacket Blk 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.