Zoro Homepage

Valiant Duty Jacket, 100% Nylon (Outer), 100% Polyester (Inner), Black, 4XL

  • Mfr # 48153ABR-019-4XL

  • Zoro # G515513696


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Garment Style
Jacket
Uniform Type
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48153ABR-019-4XL
Zoro #
G515513696
UPC #
844802292382
Country of Origin
Viet Nam

Dimensions

Size
4XL
Neck Size
20 in to 20 1/2 in
Garment Size
Regular

Details

Item
Valiant Duty Jacket
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Garment Style
Jacket
Uniform Type
General
Binding
One Way Zipper
Pockets
12
Pant Sizing
Regular

Description

Valiant Duty, duty, Jacket Blk 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.