Valiant Duty Jacket, 100% Nylon (Outer), 100% Polyester (Inner), Navy, S
Mfr # 48153ABR-724-S
Zoro # G815513730
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Neck Size
14 in to 14 1/2 in
Garment Style
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48153ABR-724-S
Zoro #
G815513730
UPC #
844802297622
Country of Origin
Viet Nam
Dimensions
Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
Valiant Duty Jacket
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Garment Style
Jacket
Binding
One Way Zipper
Uniform Type
General
Pockets
12
Pant Sizing
Regular
Description
Valiant Duty, duty, Jacket Dark Navy S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.