Zoro Homepage

Valiant Duty Jacket, 100% Nylon (Outer), 100% Polyester (Inner), Navy, XL

  • Mfr # 48153ABR-724-XL

  • Zoro # G415513772


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Garment Size
Regular
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48153ABR-724-XL
Zoro #
G415513772
UPC #
844802297653
Country of Origin
Viet Nam

Dimensions

Size
XL
Garment Size
Regular
Neck Size
17 in to 17 1/2 in

Details

Item
Valiant Duty Jacket
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Regular
Pockets
12
Uniform Type
General
Garment Style
Jacket
Binding
One Way Zipper
Pant Sizing
Regular

Description

Valiant Duty, duty, Jacket Dark Navy XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.