Wm Stryke Pant Burnt 0-31, 0/XS, Burnt, Ripstop Fabric

  • Mfr # 64386ABR-117-0-R

  • Zoro # G215513385


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt
Material
Ripstop Fabric
Size
0/XS
Inseam
31 in
Fabric Weight
6.76 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64386ABR-117-0-R
Zoro #
G215513385
UPC #
888579120950
Country of Origin
Bangladesh

Dimensions

Size
0/XS
Garment Size
Regular

Details

Item
Wm Stryke Pant Burnt 0-31
Color
Burnt
Material
Ripstop Fabric
Inseam
31 in
Fabric Weight
6.76 oz
Pockets
12
Garment Style
Tactical Pants
Includes
Fixed Waistband
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pant Burnt 0-31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.