Shop 5.11
See all product information
Create Account
Wm Stryke Pant Tundra 12, L, L, Tundra, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-192-12-L
- Zoro # G815513440
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Tundra
Material
35% Cotton, 65% Polyester
Size
L
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64386ABR-192-12-L
- Zoro #
- G815513440
- UPC #
- 888579052657
- Country of Origin
- Viet Nam
Dimensions
- Size
- L
- Women Size
- 12
- Garment Size
- Regular
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Wm Stryke Pant Tundra 12, L
- Color
- Tundra
- Material
- 35% Cotton, 65% Polyester
- Inseam
- 31 3/4 in
- Fabric Weight
- 6.8 oz
- Garment Style
- Pants
- Pockets
- 12
- Uniform Type
- General
- Binding
- Fixed Waistband, Snap, Zipper Fly
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Women's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Tundra
Description
Wm Stryke Pant Tundra 12, L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.