Wm Stryke Pant Tundra 6, L, S, Tundra, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-192-6-L

  • Zoro # G315513438


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
35% Cotton, 65% Polyester
Size
S
Inseam
31 3/4 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64386ABR-192-6-L
Zoro #
G315513438
UPC #
888579052626
Country of Origin
Viet Nam

Dimensions

Size
S
Women Size
6
Garment Size
Regular

Details

Item
Wm Stryke Pant Tundra 6, L
Color
Tundra
Material
35% Cotton, 65% Polyester
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Pants
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Stryke Pant Tundra 6, L, Size S, Tundra, Fits Waist Size 34 in, Garment Style Pants, Inseam 31 3/4 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Fixed Waistband, Snap, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.